Rainbow Accents 30 Tub Mobile Storage, with Tubs, Navy

  • Mfr # 4031JCWW112

  • Zoro # G011894589


product price:  $1,472.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031JCWW112
Zoro #
G011894589
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 30 Tub Mobile Storage in Navy is a versatile and practical storage solution that combines functionality with a vibrant aesthetic appeal. This mobile storage unit is designed to meet the needs of classrooms, playrooms, and other educational or recreational environments. Featuring a sturdy construction, this storage unit is built to withstand the rigors of daily use. The durable laminate surface is resistant to scratches, stains, and dents, ensuring that it maintains its sleek appearance for years to come. The navy color adds a touch of sophistication and elegance to any space, making it a perfect addition to both modern and traditional settings. With 30 spacious tubs included, this storage unit provides ample space to organize and store various items. The tubs are removable, allowing for easy access and convenient cleaning. The vibrant rainbow accents on the tubs not only add a pop of color but also help in categorizing and sorting items, making it easier for children and adults alike to find what they need. Equipped with four heavy-duty casters, this mobile storage unit can be effortlessly moved around the room, allowing for flexible and convenient placement. The two locking casters ensure stability and prevent any unwanted movement when the unit is in use. Whether it's books, toys, art supplies, or any other items, the Rainbow Accents 30 Tub Mobile Storage in Navy provides a practical and stylish solution for keeping your space organized and clutter-free. Its durable construction, vibrant color, and ample storage space make it an excellent choice for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.