Rainbow Accents 30 Tub Mobile Storage, with Tubs, Teal

  • Mfr # 4031JCWW005

  • Zoro # G811894611


product price:  $1,472.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031JCWW005
Zoro #
G811894611
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 30 Tub Mobile Storage in Teal is a versatile and practical storage solution that combines functionality with vibrant aesthetics. This mobile storage unit is designed to meet the needs of classrooms, playrooms, or any space that requires organized storage. Featuring a sturdy construction, this storage unit is built to withstand the rigors of daily use. The durable laminate surface is resistant to scratches, stains, and dents, ensuring long-lasting performance. The vibrant Teal color adds a pop of color to any environment, creating a visually appealing and engaging atmosphere. The unit comes with 30 spacious tubs, providing ample storage space for toys, books, art supplies, or any other items that need to be organized. The tubs are removable, making it easy to access and transport items as needed. The clear plastic design of the tubs allows for easy visibility, making it simple to locate and retrieve items quickly. Equipped with four heavy-duty casters, this storage unit can be easily moved around the room or between different areas. The two locking casters ensure stability and prevent the unit from rolling away unintentionally. This mobility feature allows for flexible and convenient storage arrangements, adapting to the changing needs of the space. The Rainbow Accents 30 Tub Mobile Storage in Teal is not only functional but also aesthetically pleasing. The vibrant Teal color adds a touch of vibrancy and liveliness to any space, creating an inviting and stimulating environment. With its durable construction, ample storage space, and convenient mobility, this storage unit is a practical and stylish addition to any setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.