Rainbow Accents 4 Section Coat Locker, Coastal Blue

  • Mfr # 0268JCWW131

  • Zoro # G811894406


product price: $761.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0268JCWW131
Zoro #
G811894406
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 4 Section Coat Locker in Coastal Blue is a versatile and functional storage solution for any classroom or daycare setting. This locker is designed to keep children's belongings organized and easily accessible, while adding a vibrant pop of color to the space. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The Coastal Blue finish not only adds a touch of elegance but also complements a variety of classroom themes and color schemes. Featuring four spacious sections, this coat locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with double hooks, allowing children to hang their belongings neatly and securely. The open design of the locker also encourages independence and promotes a sense of responsibility among young learners. In addition to its practicality, this coat locker is also designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a worry-free environment for both children and teachers. The sturdy construction and anti-tip feature further enhance the stability and security of the locker. With its vibrant Coastal Blue color, durable construction, ample storage space, and safety features, the Rainbow Accents 4 Section Coat Locker is an excellent addition to any classroom or daycare setting. It not only helps keep the space organized but also adds a cheerful and inviting atmosphere for young learners to thrive and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.