Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents 4 Section Coat Locker, Key Lime

  • Mfr # 0268JCWW130

  • Zoro # G511894393


product price: $797.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0268JCWW130
Zoro #
G511894393
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 4 Section Coat Locker in Key Lime is a vibrant and functional storage solution for any classroom or daycare setting. With its eye-catching key lime color, this locker adds a pop of freshness and liveliness to any space. Designed with four spacious sections, this coat locker provides ample storage for coats, backpacks, and personal belongings. Each section features a double hook, allowing multiple items to be hung securely. The generous size of the locker compartments ensures that children can easily access and store their belongings without any hassle. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of a busy classroom environment. The edges are rounded for added safety, ensuring that little ones won't get hurt while using the locker. The Rainbow Accents 4 Section Coat Locker also offers additional storage options with its top shelf and bottom cubby. The top shelf is perfect for storing hats, gloves, or other small items, while the bottom cubby can hold shoes or larger items. With its sturdy construction, vibrant color, and ample storage space, the Rainbow Accents 4 Section Coat Locker in Key Lime is a practical and stylish addition to any educational or childcare setting. It not only helps keep the space organized but also adds a touch of fun and brightness to the room. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.