Zoro Homepage

Rainbow Accents 4 Section Coat Locker, Teal

  • Mfr # 0268JCWW005

  • Zoro # G811894390


product price: $781.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0268JCWW005
Zoro #
G811894390
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 4 Section Coat Locker in Teal is a versatile and stylish storage solution for any classroom or daycare setting. With its vibrant teal color, this locker adds a pop of color and personality to any space, while providing a functional and organized storage option. This coat locker features four spacious sections, allowing children to store their coats, backpacks, and personal belongings in their designated space. Each section is equipped with two double hooks, providing ample hanging space for jackets, hats, and bags. The open cubby design of the locker allows for easy access and visibility of items, promoting independence and organization skills among young learners. Constructed from durable and high-quality materials, this coat locker is built to withstand the daily wear and tear of a busy classroom environment. The edges are rounded for added safety, ensuring that little ones can navigate around the locker without any risk of injury. The scratch-resistant laminate finish not only adds to the durability of the locker but also makes it easy to clean and maintain. In addition to its functionality, this coat locker is part of the Rainbow Accents collection, known for its vibrant colors and modern design. The teal color adds a refreshing and calming element to any space, creating a welcoming and engaging environment for children. Whether used in a classroom, daycare, or playroom, the Rainbow Accents 4 Section Coat Locker in Teal is a practical and visually appealing storage solution that will enhance any learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.