Zoro Homepage

Rainbow Accents 5 Section Coat Locker, Black

  • Mfr # 2681JCWW180

  • Zoro # G511894386


product price: $820.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW180
Zoro #
G511894386
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in Black is a versatile and functional storage solution for any classroom, daycare, or play area. This coat locker is designed with durability and style in mind, featuring a sleek black finish that adds a touch of sophistication to any space. With five spacious sections, this coat locker provides ample storage for coats, backpacks, shoes, and other personal belongings. Each section is equipped with two double hooks, allowing for easy hanging of coats and jackets. The open cubby design of the locker also makes it convenient for storing shoes, bags, and other items. Constructed from high-quality materials, this coat locker is built to withstand the rigors of daily use. The sturdy laminate construction ensures long-lasting durability, while the rounded edges and corners provide added safety for children. The scratch-resistant surface is easy to clean, making maintenance a breeze. In addition to its practical design, the Rainbow Accents 5 Section Coat Locker also offers a pop of color with its vibrant rainbow accents. The bright colors not only add visual appeal but also help children easily identify their own storage space. Overall, the Rainbow Accents 5 Section Coat Locker in Black is a reliable and stylish storage solution that combines functionality, durability, and aesthetics. It is the perfect addition to any educational or recreational setting, providing a neat and organized space for children to store their belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.