Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents 5 Section Coat Locker, Coastal Blue

  • Mfr # 2681JCWW131

  • Zoro # G911894443


product price: $904.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW131
Zoro #
G911894443
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in Coastal Blue is a versatile and functional storage solution for any classroom or daycare setting. This locker is designed to keep children's belongings organized and easily accessible, while adding a vibrant pop of color to the space. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The Coastal Blue finish adds a touch of tranquility and sophistication to the locker, making it a stylish addition to any room. Featuring five spacious sections, this locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with double hooks, allowing for easy hanging of jackets and bags. The open design of the locker also encourages children to take responsibility for their belongings and fosters independence. The Rainbow Accents 5 Section Coat Locker is not only practical but also safe for children to use. The rounded edges and corners eliminate the risk of accidents, while the sturdy construction ensures stability and prevents tipping. With its vibrant Coastal Blue color, durable construction, and ample storage space, the Rainbow Accents 5 Section Coat Locker is the perfect addition to any classroom or daycare. It provides a functional and stylish solution for keeping children's belongings organized, promoting independence, and creating a welcoming and organized learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.