Zoro Homepage

Rainbow Accents 5 Section Coat Locker, Key Lime Green

  • Mfr # 2681JCWW130

  • Zoro # G211894457


product price: $911.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW130
Zoro #
G211894457
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in Key Lime Green is a vibrant and functional storage solution for any classroom or daycare setting. This locker is designed to keep children's belongings organized and easily accessible, while adding a pop of color to the room. Constructed with durability in mind, this coat locker is made from high-quality materials that can withstand the daily wear and tear of an active learning environment. The sturdy laminate finish not only ensures longevity but also makes it easy to clean and maintain. Featuring five spacious sections, this locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with two double hooks, allowing for easy hanging of jackets and bags. The open shelf at the top provides additional storage for hats, gloves, or even books. The vibrant Key Lime Green color adds a playful touch to any space, creating a cheerful and inviting atmosphere. It is perfect for classrooms, daycare centers, or even at home. The bright color also helps children easily identify their own locker, promoting independence and responsibility. With its thoughtful design and eye-catching color, the Rainbow Accents 5 Section Coat Locker in Key Lime Green is a practical and stylish addition to any educational or childcare setting. It not only keeps belongings organized but also adds a touch of fun and excitement to the room. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.