Zoro Homepage

Rainbow Accents 5 Section Coat Locker, Navy

  • Mfr # 2681JCWW112

  • Zoro # G011894435


product price: $821.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW112
Zoro #
G011894435
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in Navy is a versatile and functional storage solution for any classroom or daycare setting. This sturdy and durable locker is designed to keep children's belongings organized and easily accessible. Featuring five spacious sections, this coat locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with two double hooks, allowing for easy hanging of coats and bags. The locker also includes a top shelf, perfect for storing hats, gloves, and other small accessories. Constructed from high-quality materials, this coat locker is built to withstand the daily wear and tear of a busy classroom environment. The navy color adds a touch of style and sophistication to any space, while the rainbow accents on the edges and corners bring a playful and vibrant element to the design. With its compact and space-saving design, this coat locker is ideal for classrooms with limited space. It can be easily placed against a wall or in a corner, maximizing the available floor space. The open design of the locker allows for easy visibility and accessibility, making it convenient for both children and teachers. In addition to its practicality, this coat locker is also designed with safety in mind. The rounded edges and corners minimize the risk of accidents and injuries, ensuring a safe environment for children. Overall, the Rainbow Accents 5 Section Coat Locker in Navy is a reliable and stylish storage solution that combines functionality, durability, and safety. It is the perfect addition to any classroom or daycare, providing a neat and organized space for children's belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.