Zoro Homepage

Rainbow Accents 5 Section Coat Locker, Purple

  • Mfr # 2681JCWW004

  • Zoro # G211894419


product price: $851.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW004
Zoro #
G211894419
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in a vibrant shade of purple is the perfect addition to any classroom or daycare setting. This versatile and functional locker provides a convenient storage solution for children's coats, backpacks, and personal belongings. Crafted with durability in mind, this coat locker is constructed from high-quality materials that are built to withstand the daily wear and tear of an active learning environment. The sturdy laminate finish not only adds a touch of elegance but also ensures easy cleaning and maintenance. Featuring five spacious sections, this coat locker offers ample storage space for multiple children. Each section is equipped with two double hooks, providing plenty of room for hanging coats, jackets, and bags. The open cubbies below the hooks are ideal for storing shoes, lunch boxes, and other essentials. The vibrant purple color of this coat locker adds a pop of excitement and liveliness to any space. It not only brightens up the room but also stimulates children's imagination and creativity. The bold color choice encourages a positive and engaging learning environment. With its thoughtful design and practical features, the Rainbow Accents 5 Section Coat Locker promotes organization and independence among young learners. It teaches them the importance of keeping their belongings in order and fosters a sense of responsibility. Overall, the Rainbow Accents 5 Section Coat Locker in purple is a stylish and functional storage solution that enhances any classroom or daycare setting. Its durability, ample storage space, and vibrant color make it a must-have item for educators and caregivers looking to create an organized and engaging learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.