Zoro Homepage

Rainbow Accents 5 Section Coat Locker, Teal

  • Mfr # 2681JCWW005

  • Zoro # G111894410


product price: $851.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2681JCWW005
Zoro #
G111894410
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker in Teal is a versatile and stylish storage solution for any classroom or daycare setting. With its vibrant teal color, this locker adds a pop of color and personality to any space, while providing a functional and organized storage option. This coat locker features five spacious sections, allowing children to store their coats, backpacks, and personal belongings in their own designated space. Each section is equipped with two double hooks, providing ample hanging space for jackets, hats, and bags. The locker also includes a top shelf, perfect for storing smaller items such as gloves or lunch boxes. Constructed from durable and high-quality materials, this coat locker is built to withstand the daily wear and tear of a busy classroom environment. The edges are rounded for added safety, ensuring that little ones won't get hurt while using the locker. The sturdy design also prevents tipping, providing a stable and secure storage solution. In addition to its practicality, this coat locker is designed with aesthetics in mind. The vibrant teal color adds a fun and playful touch to any space, while the sleek and modern design complements various classroom decors. The locker is also easy to clean, making maintenance a breeze. Overall, the Rainbow Accents 5 Section Coat Locker in Teal is a functional, durable, and visually appealing storage solution that will keep any classroom or daycare organized and clutter-free. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.