Zoro Homepage

Rainbow Accents 5 Section Coat Locker with Step, Gray

  • Mfr # 0468JCWW000

  • Zoro # G311894425


product price: $912.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0468JCWW000
Zoro #
G311894425
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker with Step in Gray is a versatile and functional storage solution for any classroom or daycare setting. This coat locker is designed with five spacious sections, providing ample storage space for children's coats, backpacks, and personal belongings. Each section features a double hook, allowing for easy hanging of coats and jackets, while the top shelf provides additional storage for hats, gloves, and other accessories. The locker is constructed with high-quality materials, ensuring durability and longevity. The sturdy laminate finish in a sleek gray color adds a modern touch to any space, while also making it easy to clean and maintain. The rounded edges and corners provide added safety, preventing any accidental bumps or injuries. One unique feature of this coat locker is the built-in step, which allows children to easily reach the top shelf without assistance. This promotes independence and self-reliance, as children can retrieve and store their belongings without relying on adult help. The step is securely attached to the locker, ensuring stability and preventing any accidents. The Rainbow Accents 5 Section Coat Locker with Step in Gray is not only practical but also aesthetically pleasing. The vibrant rainbow accents on the edges of the locker add a pop of color and create a cheerful and inviting atmosphere. This coat locker is a perfect addition to any classroom or daycare, providing a neat and organized space for children to store their belongings while promoting independence and safety. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.