Zoro Homepage

Rainbow Accents 5 Section Coat Locker with Step, Navy

  • Mfr # 0468JCWW112

  • Zoro # G711894384


product price: $895.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0468JCWW112
Zoro #
G711894384
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents 5 Section Coat Locker with Step in Navy is a versatile and functional storage solution for any classroom or daycare setting. This coat locker is designed with five spacious sections, providing ample storage space for children's coats, backpacks, and personal belongings. The vibrant navy color adds a touch of style and liveliness to any environment. Constructed with durability in mind, this coat locker is made from high-quality materials that are built to withstand the daily wear and tear of a busy classroom. The edges are rounded for added safety, ensuring that little ones won't accidentally bump into sharp corners. The sturdy step is a thoughtful addition, allowing children to easily reach the top compartments without assistance. The Rainbow Accents 5 Section Coat Locker is not only practical but also highly functional. Each section features double hooks, providing plenty of hanging space for coats and jackets. The top compartments are perfect for storing hats, gloves, and other accessories. The open design allows for easy visibility and accessibility, making it effortless for children to find and retrieve their belongings. In addition to its functionality, this coat locker is also easy to clean and maintain. The smooth surfaces can be wiped down with a damp cloth, ensuring a hygienic and tidy environment. With its durable construction, vibrant navy color, and ample storage space, the Rainbow Accents 5 Section Coat Locker with Step in Navy is an excellent choice for any educational or childcare setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.