Zoro Homepage

Rainbow Accents Apollo Single Computer Desk, Coastal Blue

  • Mfr # 3351JC131

  • Zoro # G311899772


product price: $733.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3351JC131
Zoro #
G311899772
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Apollo Single Computer Desk in Coastal Blue is a versatile and stylish addition to any home or office space. With its vibrant coastal blue color, this desk adds a pop of color and personality to any room. Crafted with durability and functionality in mind, this desk is made from high-quality materials that ensure long-lasting use. The sturdy construction of the desk provides a stable and reliable workspace for all your computer needs. Featuring a spacious desktop, this desk offers ample room for your computer, monitor, keyboard, and other accessories. The desktop also includes a convenient grommet hole for easy cable management, keeping your workspace neat and organized. The Rainbow Accents Apollo Single Computer Desk is designed with user comfort in mind. It features an ergonomic design that promotes proper posture and reduces strain on your back and neck. The desk also includes a built-in keyboard tray that can be easily pulled out or pushed in, providing a comfortable typing position. With its sleek and modern design, this desk seamlessly blends into any decor style. Whether you have a contemporary or traditional interior, the coastal blue color adds a touch of elegance and sophistication to your space. Overall, the Rainbow Accents Apollo Single Computer Desk in Coastal Blue is a functional and visually appealing piece of furniture that enhances your productivity and adds a splash of color to your workspace. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.