
Rainbow Accents Apollo Single Computer Desk, Navy
Mfr # 3351JC112
Zoro # G111900500
product price: $849.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3351JC112
Zoro #
G111900500
UPC #
-
Country of Origin
United States
Description
The Rainbow Accents Apollo Single Computer Desk in Navy is a versatile and stylish addition to any classroom or home office. With its sleek design and vibrant navy color, this desk not only provides a functional workspace but also adds a pop of color to any room. Constructed with durability in mind, this desk is made from high-quality materials that are built to withstand the wear and tear of daily use. The sturdy laminate top is resistant to scratches and stains, ensuring that it will maintain its pristine appearance for years to come. The desk also features a steel frame and legs, providing a stable and reliable foundation. Designed with functionality in mind, the Apollo Single Computer Desk offers ample storage space to keep your workspace organized and clutter-free. It features a spacious desktop that can accommodate a computer, monitor, and other essential office supplies. The desk also includes a pull-out keyboard tray, allowing for easy access and comfortable typing. In addition to its practical features, this desk is also designed with the user's comfort in mind. The height of the desk can be adjusted to accommodate users of different heights, ensuring ergonomic positioning and reducing the risk of strain or discomfort. Overall, the Rainbow Accents Apollo Single Computer Desk in Navy is a versatile and durable piece of furniture that combines style, functionality, and comfort. Whether used in a classroom or home office, this desk is sure to enhance productivity and create an inviting and organized workspace. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.