Rainbow Accents Big Book Easel, Magnetic Write-n-Wipe, Key Lime Green

  • Mfr # 0543JCMG130

  • Zoro # G411894134


product price:  $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0543JCMG130
Zoro #
G411894134
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Big Book Easel in Magnetic Write-n-Wipe finish is a versatile and vibrant addition to any classroom or learning environment. Designed in a striking Key Lime Green color, this easel not only adds a pop of color but also provides a functional and engaging platform for teaching and learning. Crafted with durability in mind, this easel is constructed from high-quality materials that ensure long-lasting use. The sturdy frame and wide base provide stability, allowing it to withstand the rigors of daily classroom activities. Its compact design makes it easy to move and store when not in use. Equipped with a magnetic write-n-wipe surface, this easel offers endless possibilities for interactive learning. Teachers can use magnetic letters, numbers, and shapes to create engaging activities that promote literacy and numeracy skills. The write-n-wipe surface allows for easy erasing, making it convenient for teachers to quickly switch between lessons or activities. The Rainbow Accents Big Book Easel features a spacious ledge that can hold oversized books, charts, or posters, making it perfect for shared reading or group discussions. The adjustable book ledge ensures that books of various sizes can be securely held in place, providing a comfortable reading experience for students. With its vibrant Key Lime Green color, this easel adds a touch of excitement and energy to any learning space. It not only serves as a functional teaching tool but also enhances the overall aesthetic appeal of the classroom. The Rainbow Accents Big Book Easel in Magnetic Write-n-Wipe - Key Lime Green is a must-have for educators looking to create an engaging and visually stimulating learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.