Rainbow Accents Culinary Creations Kitchen 4 Piece Set, Key Lime Green

  • Mfr # 2411JCWW130

  • Zoro # G711894520


product price: $2,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411JCWW130
Zoro #
G711894520
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Culinary Creations Kitchen 4 Piece Set in Key Lime Green is the perfect addition to any playroom or classroom, providing endless hours of imaginative play and learning opportunities for children. This vibrant and eye-catching set includes a refrigerator, stove, sink, and cupboard, all designed with meticulous attention to detail. The refrigerator features a spacious interior with shelves and a pretend water dispenser, allowing little ones to store and organize their play food and beverages. The stove comes complete with realistic burners, knobs that click when turned, and an oven with a see-through window, encouraging children to engage in pretend cooking and baking. The sink includes a removable plastic basin for easy cleaning and a faucet that can be turned on and off, promoting interactive play and teaching kids about basic hygiene. Constructed from durable and easy-to-clean materials, this kitchen set is built to withstand the rigors of everyday play. The Key Lime Green color adds a fun and playful touch to any space, while the Rainbow Accents design ensures that this set will complement any existing decor. Not only does this kitchen set provide endless entertainment, but it also promotes important skills such as creativity, social interaction, and problem-solving. Whether children are playing independently or with friends, they will develop their imagination and learn valuable life skills through role-playing and pretend play. Overall, the Rainbow Accents Culinary Creations Kitchen 4 Piece Set in Key Lime Green is a must-have for any child's play area. With its vibrant color, realistic features, and educational benefits, this set will inspire hours of fun and learning for children of all ages. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.