Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Diaper Changer with Stairs, Left, Black

  • Mfr # 5145JC180

  • Zoro # G912040788


product price: $2,466.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145JC180
Zoro #
G912040788
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Diaper Changer with Stairs - Left - Black is a versatile and practical addition to any daycare or nursery setting. Designed with utmost care and attention to detail, this diaper changer offers a safe and convenient space for diaper changes, ensuring the comfort and well-being of both the caregiver and the child. Crafted with a sturdy and durable construction, this diaper changer is built to withstand the rigors of daily use. The black color adds a touch of sophistication and elegance to any space, while the rainbow accents bring a playful and vibrant element to the overall design. Equipped with stairs on the left side, this diaper changer ensures easy and safe access for children of all ages. The stairs feature a non-slip surface, providing added security and stability during use. The ample storage space underneath the changer allows for easy organization of diapers, wipes, and other essential items, keeping everything within reach and minimizing clutter. The ergonomic design of the changer promotes proper body mechanics for the caregiver, reducing strain and fatigue during diaper changes. The contoured changing pad is made from soft and comfortable materials, ensuring a cozy and pleasant experience for the child. With its thoughtful design and high-quality construction, the Rainbow Accents Diaper Changer with Stairs - Left - Black is a reliable and practical choice for any childcare facility. It combines functionality, safety, and aesthetics to create a welcoming and efficient space for diaper changes. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.