Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Diaper Changer with Stairs, Left, Blue

  • Mfr # 5145JC003

  • Zoro # G012040800


product price: $1,950.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145JC003
Zoro #
G012040800
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Diaper Changer with Stairs - Left - Blue is a versatile and practical addition to any daycare or nursery setting. Designed with utmost care and attention to detail, this diaper changer offers a safe and convenient space for diaper changes, ensuring the comfort and well-being of both the caregiver and the child. Crafted with a sturdy and durable construction, this diaper changer is built to withstand the rigors of daily use. The vibrant blue color adds a playful touch to any environment, creating a cheerful and inviting atmosphere for little ones. The left-sided stairs provide easy access for children, promoting independence and confidence as they learn to climb and descend safely. Equipped with ample storage space, this diaper changer features multiple shelves and compartments to keep all essential supplies within reach. From diapers and wipes to creams and lotions, everything can be neatly organized, reducing clutter and saving valuable time during diaper changes. The spacious changing area is padded for maximum comfort, ensuring a cozy and secure spot for babies to lie down. Safety is of utmost importance, and this diaper changer is designed with that in mind. The stairs have a non-slip surface, providing stability and preventing accidents. The changer also includes a safety strap to secure the child during diaper changes, offering peace of mind to caregivers. With its durable construction, vibrant blue color, ample storage space, and focus on safety, the Rainbow Accents Diaper Changer with Stairs - Left - Blue is a must-have item for any daycare or nursery. It combines functionality, style, and convenience, making diaper changes a breeze for both caregivers and little ones. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.