Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Diaper Changer with Stairs, Left, Teal

  • Mfr # 5145JC005

  • Zoro # G912040757


product price: $1,950.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5145JC005
Zoro #
G912040757
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Diaper Changer with Stairs - Left - Teal is a versatile and practical addition to any daycare or nursery setting. Designed with both functionality and aesthetics in mind, this diaper changer offers a convenient and safe space for diaper changes, while also adding a pop of color to the room. Crafted with high-quality materials, this diaper changer is built to withstand the demands of daily use. The sturdy construction ensures stability and durability, providing a reliable surface for diaper changes. The vibrant teal color adds a playful touch to the room, creating a cheerful and inviting atmosphere for both children and caregivers. Equipped with stairs on the left side, this diaper changer offers easy access for children to climb up and down safely. The stairs feature a non-slip surface, ensuring stability and preventing accidents. The thoughtful design of the stairs promotes independence and encourages children to develop their motor skills. The diaper changer itself features a comfortable and hygienic changing pad, which is easy to clean and maintain. The pad is designed with raised sides to prevent rolling and ensure the safety of the child during diaper changes. Additionally, the changer is equipped with ample storage space, including shelves and cubbies, allowing caregivers to keep essential supplies within reach. With its combination of functionality, safety, and vibrant aesthetics, the Rainbow Accents Diaper Changer with Stairs - Left - Teal is an excellent choice for any daycare or nursery environment. It provides a convenient and comfortable space for diaper changes, while also adding a touch of color and style to the room. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.