Rainbow Accents Diaper Changer with Stairs, Right, Key Lime Green

  • Mfr # 5148JC130

  • Zoro # G412180007


product price:  $2,408.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5148JC130
Zoro #
G412180007
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Diaper Changer with Stairs in the vibrant Key Lime Green color is a versatile and practical addition to any daycare or nursery setting. This innovative piece of furniture is designed to provide a safe and convenient space for diaper changing while also incorporating storage and mobility features. Crafted with utmost attention to detail, this diaper changer is constructed from durable materials to ensure long-lasting use. The sturdy stairs on the right side of the changer allow easy access for both children and caregivers, promoting independence and reducing strain on the back. The stairs feature a non-slip surface and handrails for added safety, ensuring a secure and comfortable experience for everyone involved. The spacious changing area is equipped with a built-in safety strap, providing peace of mind during diaper changes. The vibrant Key Lime Green color adds a pop of energy and liveliness to any space, creating a cheerful and inviting atmosphere for little ones. In addition to its practical design, this diaper changer also offers ample storage space. The two large shelves underneath the changing area provide convenient storage for diapers, wipes, and other essential items, keeping everything within easy reach. The open design of the shelves allows for quick and easy access, making diaper changes a breeze. Furthermore, the Rainbow Accents Diaper Changer with Stairs is equipped with heavy-duty locking casters, allowing for effortless mobility and flexibility. This feature enables caregivers to easily move the changer to different areas of the room or even between rooms, ensuring maximum convenience and adaptability. Overall, the Rainbow Accents Diaper Changer with Stairs in Key Lime Green is a well-designed and practical piece of furniture that combines safety, functionality, and style. Its vibrant color, ample storage, and mobility features make it an excellent choice for any daycare or nursery environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.