Zoro Homepage

Rainbow Accents Low Mobile Fold-n-Lock, Black

  • Mfr # 0292JCWW180

  • Zoro # G711894650


product price: $1,034.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292JCWW180
Zoro #
G711894650
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Mobile Fold-n-Lock in Black is a versatile and functional storage solution that combines style and practicality. This innovative piece of furniture is designed to meet the needs of any classroom, office, or playroom setting. Crafted with durability in mind, this mobile fold-n-lock unit is constructed from high-quality materials that ensure long-lasting use. The sturdy black laminate finish not only adds a touch of elegance but also makes it resistant to scratches, stains, and everyday wear and tear. Featuring a unique fold-n-lock design, this unit provides ample storage space while also offering the convenience of mobility. The foldable doors can be easily opened and locked in place, allowing you to access the contents of the cabinet effortlessly. When not in use, simply fold the doors and secure them with the built-in locking mechanism, ensuring the safety and security of your belongings. With its low height, this mobile fold-n-lock unit is perfect for young children, allowing them to independently access their belongings or toys. The spacious interior is divided into multiple compartments, providing ample storage for books, toys, art supplies, or any other items you may need to organize. Equipped with heavy-duty casters, this unit can be effortlessly moved around the room, making it easy to rearrange your space or transport it to different areas as needed. The casters also feature a locking mechanism, ensuring stability and preventing any accidental movement. Overall, the Rainbow Accents Low Mobile Fold-n-Lock in Black is a versatile and practical storage solution that combines functionality, durability, and style. Whether used in a classroom, office, or playroom, this unit offers ample storage space, easy mobility, and a sleek design that will enhance any space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.