Zoro Homepage

Rainbow Accents Low Mobile Fold-n-Lock, Gray

  • Mfr # 0292JCWW000

  • Zoro # G411894691


product price: $1,431.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292JCWW000
Zoro #
G411894691
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Mobile Fold-n-Lock in Gray is a versatile and functional storage solution that combines style and practicality. This innovative piece of furniture is designed to meet the needs of any classroom or playroom, providing ample storage space while also promoting organization and tidiness. Crafted with durability in mind, this mobile fold-n-lock unit is constructed from high-quality materials that can withstand the rigors of daily use. The sturdy gray laminate finish not only adds a touch of sophistication to any space but also ensures that the unit remains scratch and stain-resistant, maintaining its pristine appearance for years to come. Featuring a unique fold-n-lock design, this storage unit offers the convenience of easy transportation and compact storage when not in use. The unit can be effortlessly folded and locked into place, allowing for hassle-free mobility and space-saving storage. The lock mechanism ensures that the unit remains securely closed during transportation, preventing any items from falling out or getting damaged. With its multiple compartments and shelves, this low mobile fold-n-lock unit provides ample storage space for books, toys, art supplies, and other essentials. The open shelves allow for easy access and visibility, making it simple for children to find and retrieve their belongings. The unit also includes a spacious top surface that can be used as a display area or workspace, further enhancing its versatility. In addition to its functional design, the Rainbow Accents Low Mobile Fold-n-Lock in Gray is also designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a safe environment for children. The unit is also GREENGUARD Gold certified, meaning it meets strict chemical emissions standards, promoting healthier indoor air quality. Overall, the Rainbow Accents Low Mobile Fold-n-Lock in Gray is a practical, stylish, and durable storage solution that offers convenience, organization, and safety. Whether used in a classroom, playroom, or any other space, this versatile unit is sure to enhance any environment while providing ample storage space for all your needs. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.