Zoro Homepage

Rainbow Accents Low Mobile Fold-n-Lock, Navy

  • Mfr # 0292JCWW112

  • Zoro # G511894560


product price: $1,431.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292JCWW112
Zoro #
G511894560
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Mobile Fold-n-Lock in Navy is a versatile and functional storage solution that combines style and practicality. This innovative piece of furniture is designed to meet the needs of any classroom or playroom, providing ample storage space while adding a pop of color to the environment. Crafted with durability in mind, this mobile fold-n-lock unit is constructed from high-quality materials that can withstand the rigors of daily use. The navy color adds a touch of sophistication and elegance to any space, making it suitable for both children and adults alike. Featuring multiple compartments, this fold-n-lock unit offers plenty of storage options for books, toys, art supplies, and more. The foldable design allows for easy access to the contents, while the lock ensures the safety and security of the stored items. The low height of the unit makes it easily accessible for young children, encouraging independence and organization skills. Equipped with sturdy casters, this mobile storage unit can be effortlessly moved around the room, allowing for flexible and adaptable use. Whether you need to rearrange the space or create different activity areas, this fold-n-lock unit provides the convenience and mobility you require. The Rainbow Accents Low Mobile Fold-n-Lock in Navy is not only functional but also aesthetically pleasing. The vibrant navy color adds a vibrant and cheerful touch to any room, creating a stimulating and engaging environment for learning and play. With its durability, versatility, and attractive design, this fold-n-lock unit is an excellent addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.