Zoro Homepage

Rainbow Accents Low Mobile Fold-n-Lock, Teal

  • Mfr # 0292JCWW005

  • Zoro # G611894620


product price: $1,431.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0292JCWW005
Zoro #
G611894620
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Mobile Fold-n-Lock in Teal is a versatile and functional storage solution that combines style and practicality. This innovative piece of furniture is designed to meet the needs of both children and adults in various settings, such as classrooms, playrooms, and even offices. Crafted with utmost precision and attention to detail, this low mobile fold-n-lock unit features a vibrant teal color that adds a pop of energy and liveliness to any space. The attractive hue not only enhances the aesthetic appeal of the room but also creates a stimulating environment for creativity and productivity. With its foldable design, this unit offers the convenience of easy storage and portability. The fold-n-lock mechanism allows you to effortlessly collapse the unit when not in use, making it ideal for compact spaces or when you need to move it around. The sturdy casters ensure smooth mobility, allowing you to effortlessly transport the unit from one room to another. The Rainbow Accents Low Mobile Fold-n-Lock provides ample storage space with its multiple compartments and shelves. It features two large shelves that can accommodate books, toys, art supplies, or any other items you need to keep organized. The lockable doors provide added security, ensuring that your belongings are safe and protected. Constructed from high-quality materials, this unit is built to withstand the rigors of everyday use. The durable laminate finish is resistant to scratches, stains, and spills, making it easy to clean and maintain. The rounded edges and corners ensure safety, minimizing the risk of accidents or injuries. Overall, the Rainbow Accents Low Mobile Fold-n-Lock in Teal is a versatile and practical storage solution that combines functionality, style, and durability. Whether you need to organize a classroom, playroom, or office, this unit is sure to meet your storage needs while adding a touch of vibrancy to your space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.