Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Low Single Mobile Storage Unit, Blue

  • Mfr # 0392JCWW003

  • Zoro # G211894556


product price: $506.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0392JCWW003
Zoro #
G211894556
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Single Mobile Storage Unit in Blue is a versatile and functional storage solution that combines style and practicality. This unit is perfect for organizing and storing various items in any classroom, playroom, or office space. Constructed with durability in mind, this storage unit is made from high-quality materials that ensure long-lasting use. The vibrant blue color adds a pop of color to any room, creating a cheerful and inviting atmosphere. The unit features a low design, making it easily accessible for children and adults alike. Equipped with four spacious compartments, this storage unit provides ample space for books, toys, art supplies, and other essentials. The compartments are designed to accommodate different sizes of items, allowing for efficient organization and easy retrieval. The open design of the compartments also promotes visibility, making it easy to locate and access stored items. What sets this storage unit apart is its mobility. It is equipped with four casters, two of which are lockable, allowing for easy movement and secure placement. This feature is particularly beneficial in a classroom or playroom setting where flexibility and adaptability are essential. The Rainbow Accents Low Single Mobile Storage Unit in Blue is not only functional but also aesthetically pleasing. Its sleek and modern design seamlessly blends with any decor, enhancing the overall look of the space. With its durability, versatility, and vibrant color, this storage unit is a must-have for any environment that requires efficient and stylish storage solutions. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.