Zoro Homepage

Rainbow Accents Low Single Mobile Storage Unit, Key Lime Green

  • Mfr # 0392JCWW130

  • Zoro # G111894687


product price: $559.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0392JCWW130
Zoro #
G111894687
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Low Single Mobile Storage Unit in Key Lime Green is a versatile and functional storage solution that adds a vibrant touch to any space. With its eye-catching color and sleek design, this storage unit is not only practical but also visually appealing. Measuring at a convenient height, this low storage unit is perfect for young children to access their belongings easily. It features a single spacious compartment that can accommodate various items, such as books, toys, art supplies, or even clothing. The open design allows for quick and effortless organization, making it ideal for classrooms, playrooms, or even bedrooms. Constructed with durability in mind, this storage unit is made from high-quality materials that can withstand daily wear and tear. The edges are rounded for added safety, ensuring that little ones can freely explore and interact with their belongings without any worries. What sets this storage unit apart is its mobility. Equipped with four sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration or cleaning. The casters also feature a locking mechanism, ensuring stability and preventing any accidental movement. The Key Lime Green color adds a refreshing and lively touch to any environment. It effortlessly brightens up the room, creating a cheerful and inviting atmosphere. Whether used in a classroom, daycare, or home setting, this storage unit is sure to enhance the overall aesthetic appeal. In conclusion, the Rainbow Accents Low Single Mobile Storage Unit in Key Lime Green is a practical, durable, and visually appealing storage solution. With its ample storage space, mobility, and vibrant color, it is a versatile addition to any space, providing both functionality and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.