Rainbow Accents Sectional Cubbie-Tray Mobile Unit, with Trays, Coastal Blue

  • Mfr # 0416JCWW131

  • Zoro # G611894590


product price:  $1,051.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416JCWW131
Zoro #
G611894590
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Coastal Blue is a versatile and functional storage solution for any classroom or playroom. This mobile unit is designed to provide ample storage space while adding a pop of color to the room. Featuring a vibrant coastal blue color, this unit is not only visually appealing but also durable and long-lasting. The high-quality construction ensures that it can withstand the rigors of daily use, making it perfect for busy environments. The unit is made from sturdy materials that are easy to clean and maintain, ensuring that it remains in pristine condition for years to come. With its sectional design, this mobile unit offers a variety of storage options. It features multiple cubbies and trays, allowing you to organize and store a wide range of items. The trays are removable, making it easy to access and transport items as needed. Whether you need to store books, toys, art supplies, or other classroom materials, this unit has you covered. In addition to its storage capabilities, this mobile unit is also highly functional. It is equipped with heavy-duty casters, allowing you to easily move it around the room. This makes it convenient to rearrange the space or bring supplies to different areas of the classroom. The casters also have locking mechanisms, ensuring that the unit stays securely in place when needed. Overall, the Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Coastal Blue is a versatile and practical storage solution that combines style and functionality. Its vibrant color, durable construction, and ample storage space make it a valuable addition to any educational or play environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.