Rainbow Accents Sectional Cubbie-Tray Mobile Unit, with Trays, Purple

  • Mfr # 0416JCWW004

  • Zoro # G111894670


product price:  $1,059.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0416JCWW004
Zoro #
G111894670
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in a vibrant shade of purple is a versatile and functional storage solution for any classroom or playroom. This mobile unit is designed to provide ample storage space while adding a pop of color to the environment. Featuring a sectional design, this unit is divided into multiple cubbies, allowing for easy organization and sorting of various items. The cubbies are spacious enough to accommodate trays, which are included with the unit. These trays are perfect for storing art supplies, toys, books, or any other materials that need to be kept organized and easily accessible. The mobile feature of this unit adds convenience and flexibility to its functionality. Equipped with sturdy casters, it can be effortlessly moved around the room, allowing for easy reconfiguration or cleaning. The casters also have a locking mechanism, ensuring stability and safety when the unit is in use. Constructed with high-quality materials, this unit is built to withstand the demands of a busy classroom or playroom. The edges are rounded for added safety, and the durable laminate finish is resistant to scratches and stains, ensuring long-lasting use. The vibrant purple color of this unit adds a fun and playful touch to any space. It can be used as a standalone storage solution or combined with other Rainbow Accents furniture to create a cohesive and colorful learning environment. Whether used in a classroom, daycare, or home setting, the Rainbow Accents Sectional Cubbie-Tray Mobile Unit in purple is a practical and stylish addition that enhances organization and functionality. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.