Rainbow Accents Sectional Cubbie-Tray Mobile Unit, without Trays, Coastal Blue

  • Mfr # 0415JCWW131

  • Zoro # G611894637


product price:  $916.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0415JCWW131
Zoro #
G611894637
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Coastal Blue is a versatile and functional storage solution for any classroom or playroom. This mobile unit is designed to provide ample storage space while adding a pop of color to the room. Crafted with durability in mind, this unit is made from high-quality materials that are built to withstand the rigors of daily use. The Coastal Blue finish adds a touch of sophistication and elegance to the overall design, making it a stylish addition to any space. Featuring a sectional design, this unit is divided into multiple cubbies, allowing for easy organization and storage of various items. Whether it's books, toys, art supplies, or personal belongings, this unit can accommodate them all. The mobile feature of this unit adds convenience and flexibility to its functionality. Equipped with sturdy casters, it can be easily moved around the room, allowing for effortless reconfiguration and cleaning. While this unit does not come with trays, it is compatible with Rainbow Accents trays, which can be purchased separately. These trays are available in a variety of colors, allowing for further customization and organization. Overall, the Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Coastal Blue is a practical and aesthetically pleasing storage solution that will enhance any learning or play environment. With its durable construction, ample storage space, and mobility, it is sure to meet the needs of both educators and children alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.