Rainbow Accents Sectional Cubbie-Tray Mobile Unit, without Trays, Key Lime Green

  • Mfr # 0415JCWW130

  • Zoro # G811894673


product price:  $935.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0415JCWW130
Zoro #
G811894673
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Key Lime Green is a versatile and functional storage solution that will add a vibrant touch to any classroom or playroom. This mobile unit is designed to provide ample storage space for toys, books, art supplies, and other educational materials, keeping them organized and easily accessible. Crafted with durability in mind, this unit is constructed from high-quality materials that are built to withstand the rigors of daily use. The vibrant Key Lime Green color adds a pop of color to any space, creating a cheerful and inviting atmosphere. The sectional design allows for easy customization, as multiple units can be connected to create a larger storage system. Featuring cubbie-trays, this unit offers a convenient way to sort and store items. The open cubbies are perfect for storing larger items, while the trays can be used to organize smaller items or to create individual storage spaces for each child. The absence of trays in this particular unit allows for even more flexibility, as it can be used to store larger items or to accommodate specific storage needs. Equipped with heavy-duty casters, this mobile unit can be easily moved around the room, allowing for effortless reconfiguration and cleaning. The casters also feature a locking mechanism, ensuring stability and safety when the unit is in use. Overall, the Rainbow Accents Sectional Cubbie-Tray Mobile Unit in Key Lime Green is a versatile and durable storage solution that combines functionality with a vibrant aesthetic. It is an excellent addition to any educational or recreational setting, providing a practical and visually appealing way to keep items organized and easily accessible. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.