Rainbow Accents Sectional Cubbie-Tray Mobile Unit, without Trays, Purple

  • Mfr # 0415JCWW004

  • Zoro # G511894539


product price:  $947.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0415JCWW004
Zoro #
G511894539
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Sectional Cubbie-Tray Mobile Unit in a vibrant shade of purple is a versatile and practical storage solution for any classroom or playroom. This mobile unit is designed to provide ample storage space while adding a pop of color to the environment. Crafted with durability in mind, this unit is constructed from high-quality materials that can withstand the rigors of daily use. The sturdy design ensures that it will last for years to come, making it a worthwhile investment for any educational or recreational setting. Featuring a sectional cubbie-tray design, this unit offers multiple compartments for organizing and storing various items. Whether it's books, toys, art supplies, or personal belongings, this mobile unit can accommodate them all. The open cubbies make it easy for children to access and retrieve their belongings independently, promoting a sense of responsibility and organization. The mobile feature of this unit allows for easy transportation and flexibility in arranging the space. With four heavy-duty casters, it can be effortlessly moved around the room, making it convenient to reconfigure the layout or transport materials from one area to another. While this unit does not come with trays, it is compatible with Rainbow Accents trays sold separately, which can be easily inserted into the cubbies for additional organization options. The absence of trays also allows for customization, as users can choose to use the cubbies as open shelves or add their own storage containers. Overall, the Rainbow Accents Sectional Cubbie-Tray Mobile Unit in purple is a practical, durable, and visually appealing storage solution that will enhance any learning or play environment. Its versatility, mobility, and vibrant color make it a standout piece that combines functionality with style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.