Zoro Homepage

Rainbow Accents Short Bookcase, Black

  • Mfr # 0970JC180

  • Zoro # G311894197


product price: $482.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0970JC180
Zoro #
G311894197
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Short Bookcase in Black is a versatile and stylish storage solution that will add a touch of elegance to any room. With its sleek design and durable construction, this bookcase is perfect for organizing and displaying your favorite books, magazines, or decorative items. Measuring at a compact height of 36 inches, this short bookcase is ideal for smaller spaces such as bedrooms, offices, or living rooms. Its black finish adds a modern and sophisticated look, effortlessly blending with any existing decor or color scheme. The Rainbow Accents Short Bookcase features adjustable shelves, allowing you to customize the storage space according to your needs. Whether you have tall books or smaller knick-knacks, this bookcase can accommodate them all. Constructed from high-quality materials, this bookcase is built to last. The sturdy laminate construction ensures durability and longevity, making it a reliable piece of furniture for years to come. The Rainbow Accents Short Bookcase also features rounded edges and corners, providing added safety, especially in households with children. In addition to its functional design, this bookcase also offers a unique touch of style. The vibrant rainbow accents on the edges and handles add a pop of color and personality to the overall look. This feature makes it an excellent choice for children's rooms or playrooms, creating a fun and inviting atmosphere. Overall, the Rainbow Accents Short Bookcase in Black is a practical and visually appealing storage solution that combines functionality with style. Its compact size, adjustable shelves, and durable construction make it a versatile piece of furniture suitable for any room in your home or office. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.