Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Space Saver Sensory Table, Key Lime Green

  • Mfr # 2857JC130

  • Zoro # G411901061


product price: $767.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857JC130
Zoro #
G411901061
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Space Saver Sensory Table in Key Lime Green is a versatile and engaging addition to any classroom or play area. Designed with children's sensory development in mind, this sensory table provides a stimulating and interactive experience that encourages exploration, creativity, and learning. Crafted with high-quality materials, this sensory table is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The vibrant Key Lime Green color adds a pop of excitement and liveliness to any space, instantly capturing children's attention and sparking their curiosity. Featuring a space-saving design, this sensory table is perfect for classrooms or playrooms with limited space. Its compact size allows for easy placement and mobility, making it convenient to move around as needed. The table's ample surface area provides plenty of room for multiple children to engage in sensory play simultaneously, promoting social interaction and cooperation. Equipped with a removable lid, this sensory table offers versatile play options. The lid can be used to cover the table when not in use, keeping the contents clean and protected. Alternatively, it can be flipped over and used as an additional play surface or as a storage tray for sensory materials. The Rainbow Accents Space Saver Sensory Table in Key Lime Green is a valuable tool for educators and parents alike. It provides a safe and controlled environment for children to explore various sensory materials, such as sand, water, or sensory beads. By engaging their senses, this sensory table promotes cognitive development, fine motor skills, and imaginative play.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.