Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Space Saver Sensory Table, Teal

  • Mfr # 2857JC005

  • Zoro # G311900973


product price: $707.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2857JC005
Zoro #
G311900973
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Space Saver Sensory Table in Teal is a versatile and engaging addition to any classroom or playroom. Designed with children's sensory development in mind, this sensory table provides a stimulating and interactive experience that encourages exploration, creativity, and learning. Crafted with high-quality materials, this sensory table is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for years to come. The vibrant teal color adds a pop of excitement to any space, creating an inviting and visually appealing environment for children. Featuring a space-saving design, this sensory table is perfect for smaller classrooms or play areas. Its compact size allows for easy placement and storage, without compromising on functionality. The table is equipped with a spacious surface that provides ample room for multiple children to engage in sensory play simultaneously. The sensory table is designed with rounded edges and corners, ensuring the safety of young children during playtime. It also includes a removable lid that doubles as a storage compartment, allowing for easy organization and access to sensory materials. The lid can be securely fastened to prevent spills or accidents, providing peace of mind for both children and educators. With its versatile design, this sensory table can be used for a wide range of activities. From exploring different textures and materials to engaging in water play or sensory experiments, the possibilities are endless. The table's smooth surface is easy to clean, making maintenance a breeze. Overall, the Rainbow Accents Space Saver Sensory Table in Teal is a fantastic addition to any learning environment. Its durable construction, vibrant color, and versatile design make it a valuable tool for promoting sensory development, creativity, and exploration in children.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.