Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Double Stack, Blue

  • Mfr # 4696JC003

  • Zoro # G511894409


product price: $1,812.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC003
Zoro #
G511894409
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a vibrant blue color are the perfect storage solution for any educational or commercial setting. These double stack lockers offer ample space for securely storing personal belongings, books, supplies, and more. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand the rigors of daily use. The sturdy steel frame ensures long-lasting performance, while the scratch-resistant laminate finish adds an extra layer of protection against wear and tear. Featuring a unique stacking design, these lockers maximize space efficiency without compromising on functionality. The double stack configuration allows for twice the storage capacity, making it an ideal choice for areas with limited space. The lockers can be easily stacked on top of each other, creating a visually appealing and organized storage solution. Each locker is equipped with a lockable door, providing a secure and private storage space for individuals. The locks are easy to use and ensure that personal belongings are safe and protected. The vibrant blue color adds a touch of style and liveliness to any environment, making these lockers a visually appealing addition to classrooms, offices, gyms, or any other space. With their versatile design and practical features, the Rainbow Accents Stacking Lockable Lockers - Double Stack - Blue are a reliable and efficient storage solution that combines functionality, durability, and aesthetics. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.