Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Stacking Lockable Lockers, Double Stack, Coastal Blue

  • Mfr # 4696JC131

  • Zoro # G511894430


product price: $1,669.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC131
Zoro #
G511894430
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Coastal Blue offer a versatile and secure storage solution for any environment. These double stack lockers are designed with functionality and style in mind, making them perfect for schools, offices, gyms, or any space where personal belongings need to be stored safely. Constructed with high-quality materials, these lockers are built to withstand daily use and provide long-lasting durability. The Coastal Blue color adds a vibrant and refreshing touch to any room, creating a visually appealing storage solution that seamlessly blends with the surrounding decor. Featuring a unique stacking design, these lockers maximize storage space while maintaining a compact footprint. The double stack configuration allows for twice the storage capacity, making it ideal for areas with limited space. Each locker is equipped with a lockable door, ensuring the safety and privacy of personal belongings. The lockers can be securely locked with a key, providing peace of mind for users. The Rainbow Accents Stacking Lockable Lockers are not only functional but also highly customizable. The Coastal Blue color can be easily coordinated with other Rainbow Accents furniture pieces, allowing for a cohesive and organized look. Additionally, these lockers can be personalized with nameplates or labels, making it easy to identify each individual locker. Overall, the Rainbow Accents Stacking Lockable Lockers in Coastal Blue offer a practical and stylish storage solution that combines security, durability, and customization. Whether in a school, office, or gym setting, these lockers provide a reliable and visually appealing option for storing personal belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.