Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Double Stack, Gray

  • Mfr # 4696JC000

  • Zoro # G411894462


product price: $1,812.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC000
Zoro #
G411894462
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Gray offer a versatile and secure storage solution for any environment. These double stack lockers are designed with functionality and durability in mind, making them perfect for schools, offices, gyms, or any space where personal belongings need to be stored safely. Constructed with high-quality materials, these lockers are built to withstand daily use and provide long-lasting performance. The sturdy steel frame ensures stability and durability, while the scratch-resistant laminate finish in a sleek gray color adds a touch of modernity to any space. The double stack design maximizes storage capacity, making it an ideal choice for areas with limited floor space. Each locker features a lockable door, providing individuals with a secure place to store their personal items. The lock mechanism ensures that only authorized individuals have access to the locker, enhancing privacy and preventing theft. The lockers also come with a built-in ventilation system, promoting air circulation and preventing the buildup of unpleasant odors. The Rainbow Accents Stacking Lockable Lockers are not only functional but also customizable. The vibrant rainbow accents on the doors and handles add a pop of color and allow for easy identification and personalization. With a variety of sizes and configurations available, these lockers can be tailored to meet specific storage needs. Overall, the Rainbow Accents Stacking Lockable Lockers in Gray offer a secure, durable, and stylish storage solution that is perfect for any setting. Whether it's a classroom, office, or gym, these lockers provide individuals with a safe and organized space to store their belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.