Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Double Stack, Key Lime Green

  • Mfr # 4696JC130

  • Zoro # G211894464


product price: $1,812.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC130
Zoro #
G211894464
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Key Lime Green offer a vibrant and functional storage solution for any environment. These double stack lockers are designed with durability and security in mind, making them perfect for schools, offices, gyms, or any space where personal belongings need to be stored safely. Constructed with high-quality materials, these lockers are built to withstand daily use and provide long-lasting performance. The double stack design maximizes storage capacity while minimizing the footprint, making them ideal for areas with limited space. The key lime green color adds a pop of brightness and liveliness to any room, creating an inviting and cheerful atmosphere. Each locker features a lockable door, ensuring the safety and privacy of personal items. The lock mechanism is easy to use and provides peace of mind, allowing users to securely store their belongings without worry. The stackable design allows for easy customization and expansion, making it simple to create a storage system that meets specific needs. In addition to their practicality, these lockers are also aesthetically pleasing. The key lime green color adds a touch of playfulness and style to any space, making them a great addition to classrooms, playrooms, or recreational areas. The Rainbow Accents Stacking Lockable Lockers in Key Lime Green are a versatile and reliable storage solution that combines functionality, durability, and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.