Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Double Stack, Navy

  • Mfr # 4696JC112

  • Zoro # G211894471


product price: $1,812.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC112
Zoro #
G211894471
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a double stack configuration are the perfect storage solution for any educational or commercial setting. Designed with functionality and durability in mind, these lockers are not only visually appealing but also highly practical. Crafted with a sturdy construction, these lockers are built to withstand the rigors of daily use. The double stack design maximizes storage space, making it ideal for areas with limited room. The navy color adds a touch of sophistication and blends seamlessly with any existing decor. Each locker features a lockable door, ensuring the safety and security of personal belongings. The lock mechanism is easy to use, providing peace of mind for both students and staff. The lockers also come with a built-in ventilation system, preventing any unpleasant odors or moisture buildup. The Rainbow Accents Stacking Lockable Lockers are not only functional but also highly customizable. The vibrant rainbow accents on the edges and handles add a pop of color, making them visually appealing to users of all ages. Additionally, the lockers can be personalized with nameplates or labels, allowing for easy identification and organization. Whether used in schools, offices, or recreational facilities, these lockers provide a practical and stylish storage solution. With their durable construction, lockable doors, and customizable features, the Rainbow Accents Stacking Lockable Lockers in a double stack configuration are an excellent investment for any space in need of secure and efficient storage. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.