Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Double Stack, Teal

  • Mfr # 4696JC005

  • Zoro # G111894434


product price: $1,426.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4696JC005
Zoro #
G111894434
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a vibrant teal color are the perfect storage solution for any educational or office environment. These double stack lockers offer ample space for securely storing personal belongings, books, supplies, and more. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand daily wear and tear. The sturdy steel frame ensures long-lasting performance, while the scratch-resistant laminate finish adds a touch of elegance to any space. The vibrant teal color not only adds a pop of color to the room but also promotes a positive and inviting atmosphere. Each locker features a lockable door, providing individuals with a secure place to store their belongings. The lock mechanism ensures that only authorized personnel have access to the locker, giving users peace of mind knowing that their items are safe and protected. The double stack design maximizes storage space, making it an ideal choice for areas with limited square footage. The top locker can be easily accessed with the help of a built-in ladder, while the bottom locker offers convenient ground-level access. This design allows for efficient organization and easy retrieval of stored items. Whether used in a classroom, gym, or office setting, the Rainbow Accents Stacking Lockable Lockers in teal offer a stylish and functional storage solution. With their durable construction, secure locking mechanism, and vibrant color, these lockers are sure to enhance any space while providing a safe and organized storage option. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.