Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Single Stack, Black

  • Mfr # 4688JC180

  • Zoro # G611894453


product price: $742.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC180
Zoro #
G611894453
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a sleek black finish are the perfect storage solution for any environment. Whether it's a classroom, office, or recreational facility, these lockers offer a secure and organized space for individuals to store their belongings. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand daily wear and tear. The sturdy steel frame ensures long-lasting performance, while the scratch-resistant laminate finish adds a touch of elegance to the overall design. Featuring a single stack design, these lockers are compact yet spacious enough to accommodate personal items such as books, bags, and clothing. The interior of each locker is thoughtfully designed with a top shelf and a double coat hook, providing ample storage options for users. One of the standout features of these lockers is their lockable design. Each locker is equipped with a secure locking mechanism, allowing individuals to keep their belongings safe and protected. This feature is particularly beneficial in shared spaces where security is a top priority. In addition to their functionality, these lockers also add a pop of color to any space. The vibrant rainbow accents on the doors and handles create a visually appealing aesthetic that can brighten up any room. Overall, the Rainbow Accents Stacking Lockable Lockers in black are a versatile and practical storage solution. With their durable construction, ample storage space, and secure locking mechanism, these lockers are an excellent choice for any setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.