Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Single Stack, Blue

  • Mfr # 4688JC003

  • Zoro # G411894431


product price: $848.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC003
Zoro #
G411894431
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a vibrant shade of blue are the perfect storage solution for any educational or recreational setting. These lockers are designed to provide a secure and organized space for individuals to store their personal belongings, ensuring peace of mind and convenience. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand the rigors of daily use. The sturdy steel frame ensures stability and longevity, while the scratch-resistant laminate finish adds an extra layer of protection against wear and tear. The vibrant blue color adds a touch of fun and liveliness to any space, making it an attractive addition to classrooms, gyms, or even children's playrooms. Featuring a single stack design, these lockers are compact yet spacious enough to accommodate personal items such as books, backpacks, or sports equipment. The lockable doors provide an added layer of security, allowing users to keep their belongings safe and protected. The built-in key locks ensure that only authorized individuals have access to the lockers, preventing unauthorized access and theft. The Rainbow Accents Stacking Lockable Lockers also offer versatility in their design. They can be stacked on top of each other to maximize space utilization, making them ideal for areas with limited floor space. The stackable feature allows for easy customization and expansion, enabling users to create a storage solution that meets their specific needs. In conclusion, the Rainbow Accents Stacking Lockable Lockers in blue are a durable, secure, and versatile storage solution that adds a pop of color to any environment. With their ample storage space, lockable doors, and stackable design, these lockers are a practical and stylish choice for educational institutions, recreational facilities, or any space that requires secure storage. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.