Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Single Stack, Gray

  • Mfr # 4688JC000

  • Zoro # G311894463


product price: $942.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC000
Zoro #
G311894463
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Gray offer a versatile and secure storage solution for any environment. These lockers are designed with functionality and style in mind, making them perfect for schools, offices, gyms, or any space where personal storage is needed. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand daily use and provide long-lasting performance. The sturdy steel frame ensures stability and strength, while the scratch-resistant laminate finish in a sleek gray color adds a touch of modernity to any space. Featuring a single stack design, these lockers maximize storage capacity while minimizing floor space. The stackable feature allows you to create a customized storage solution that fits your specific needs. Whether you need a single locker or multiple lockers stacked together, these units can be easily configured to suit your requirements. Each locker is equipped with a lockable door, providing a secure space for personal belongings. The lock mechanism ensures that only authorized individuals have access to the contents, giving users peace of mind knowing their items are safe and protected. The Rainbow Accents Stacking Lockable Lockers also offer additional storage options with their built-in shelves and hooks. These features provide convenient storage for books, bags, coats, or any other items that need to be kept organized and easily accessible. With their functional design, durable construction, and stylish appearance, the Rainbow Accents Stacking Lockable Lockers in Gray are the perfect storage solution for any space. Whether you need a single locker or a complete storage system, these lockers offer the versatility and security you need. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.