Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Single Stack, Navy

  • Mfr # 4688JC112

  • Zoro # G811894437


product price: $819.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC112
Zoro #
G811894437
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Navy offer a versatile and secure storage solution for any environment. These lockers are designed with functionality and style in mind, making them perfect for schools, offices, gyms, or any space where personal storage is needed. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand daily use and provide long-lasting performance. The navy color adds a touch of sophistication and elegance to any room, while the rainbow accents on the doors bring a playful and vibrant element to the overall design. Featuring a single stack design, these lockers are space-saving and can be easily stacked on top of each other to maximize storage capacity. Each locker is equipped with a lockable door, ensuring the safety and privacy of personal belongings. The locks are easy to use and provide peace of mind, allowing users to securely store their valuables. The interior of each locker is spacious and well-organized, with a built-in shelf and a clothing rod for hanging items. This allows for efficient storage of various items, such as books, bags, clothing, and more. The lockers also have ventilation holes to prevent any unpleasant odors or moisture buildup. In addition to their practicality, these lockers are also aesthetically pleasing. The navy color adds a touch of sophistication and elegance to any room, while the rainbow accents on the doors bring a playful and vibrant element to the overall design. These lockers are not only functional but also add a pop of color and style to any space. Overall, the Rainbow Accents Stacking Lockable Lockers in Navy are a reliable, secure, and stylish storage solution. With their durable construction, ample storage space, and eye-catching design, these lockers are sure to meet the needs of any environment while adding a touch of personality and charm. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.