Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Stacking Lockable Lockers, Single Stack, Purple

  • Mfr # 4688JC004

  • Zoro # G411894448


product price: $942.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4688JC004
Zoro #
G411894448
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a vibrant shade of purple are the perfect storage solution for any classroom, office, or recreational space. These lockers are designed to provide a secure and organized space for individuals to store their personal belongings. Crafted with durability in mind, these lockers are constructed from high-quality materials that can withstand the wear and tear of daily use. The sturdy steel frame ensures long-lasting performance, while the scratch-resistant laminate finish adds an extra layer of protection against everyday bumps and scratches. Featuring a single stack design, these lockers are compact yet spacious enough to accommodate various items such as books, bags, jackets, and more. The interior of each locker is thoughtfully designed with a shelf and a double coat hook, providing ample storage options for users. One of the standout features of these lockers is their lockable design, which ensures the safety and security of personal belongings. Each locker is equipped with a built-in lock that can be easily operated by the user, allowing them to keep their items safe and secure. The vibrant purple color adds a touch of fun and personality to any space, making these lockers not only functional but also visually appealing. Whether used in a classroom, office, or recreational area, these lockers are sure to enhance the overall aesthetic of the environment. In conclusion, the Rainbow Accents Stacking Lockable Lockers in purple are a durable, secure, and visually appealing storage solution. With their compact design, ample storage space, and vibrant color, these lockers are an excellent addition to any space in need of organization and style. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.