Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Stacking Lockable Lockers, Single Stack, Teal

  • Mfr # 4688JC005

  • Zoro # G711894421


product price: $942.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4688JC005
Zoro #
G711894421
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a vibrant Teal color are the perfect storage solution for any educational or office environment. These lockers are designed to provide a secure and organized space for individuals to store their personal belongings. Crafted with durability in mind, these lockers are constructed from high-quality materials that ensure long-lasting performance. The sturdy steel frame and reinforced doors provide the safety of stored items, making them ideal for schools, gyms, or any other high-traffic areas. The single stack design of these lockers allows for easy installation and flexibility in placement. Whether you need to create a small storage area or a larger locker room, these lockers can be stacked together to maximize space utilization. The Teal color adds a touch of vibrancy and liveliness to any room, making it a visually appealing addition to your space. Each locker is equipped with a lockable door, providing individuals with the peace of mind that their belongings are safe and secure. The lock mechanism is easy to use, ensuring quick access for authorized personnel while maintaining privacy for the user. Furthermore, the Rainbow Accents Stacking Lockable Lockers are designed with functionality in mind. The interior features a spacious compartment with a built-in shelf, allowing for efficient organization of personal items. The shelf can be adjusted to accommodate different storage needs, making it suitable for a variety of items such as books, bags, or clothing. In conclusion, the Rainbow Accents Stacking Lockable Lockers in Teal are a versatile and reliable storage solution. With their durable construction, vibrant color, and secure design, these lockers are an excellent choice for any educational or office setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.