Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Stacking Lockable Lockers, Triple Stack, Key Lime Green

  • Mfr # 4697JC130

  • Zoro # G711894391


product price: $2,715.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4697JC130
Zoro #
G711894391
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in Key Lime Green offer a vibrant and functional storage solution for any space. With its triple stack design, this locker set provides ample storage space for personal belongings, books, and other essentials. Crafted with durability in mind, these lockers are constructed from high-quality materials that ensure long-lasting performance. The sturdy steel frame and reinforced doors provide the security of your belongings, making them perfect for schools, gyms, offices, or any environment where secure storage is essential. The eye-catching Key Lime Green color adds a pop of brightness to any room, creating a lively and inviting atmosphere. The vibrant hue not only enhances the aesthetic appeal but also promotes a positive and energetic environment. Each locker features a lockable design, allowing users to secure their belongings with ease. The included keys ensure that only authorized individuals have access to the lockers, providing peace of mind and preventing unauthorized access. The stackable design of these lockers maximizes space utilization, making them ideal for areas with limited floor space. Whether you need a single locker or multiple units, the stackable feature allows for easy customization to suit your specific storage needs. In addition to their functionality, these lockers are also designed with practicality in mind. The ventilated doors promote air circulation, preventing the buildup of unpleasant odors. The adjustable shelves provide flexibility for organizing items of various sizes, ensuring efficient use of space. Overall, the Rainbow Accents Stacking Lockable Lockers in Key Lime Green combine style, durability, and functionality to offer a versatile storage solution that is perfect for any setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.