Zoro Homepage

Rainbow Accents Stacking Lockable Lockers, Triple Stack, Teal

  • Mfr # 4697JC005

  • Zoro # G211894433


product price: $2,715.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4697JC005
Zoro #
G211894433
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Stacking Lockable Lockers in a vibrant teal color are the perfect storage solution for any educational or office setting. With their triple stack design, these lockers offer ample space for organizing personal belongings, books, files, and more. Crafted with durability in mind, these lockers are constructed from high-quality materials that ensure long-lasting performance. The sturdy steel frame provides exceptional strength and stability, making these lockers suitable for heavy daily use. The vibrant teal finish adds a touch of style and liveliness to any space, making them a great addition to classrooms, libraries, or even break rooms. Each locker features a lockable door, providing a secure storage option for individuals to keep their belongings safe. The lock mechanism is easy to use, ensuring quick and hassle-free access for authorized personnel. The triple stack design maximizes storage capacity while minimizing the footprint, making these lockers an excellent choice for areas with limited space. The Rainbow Accents Stacking Lockable Lockers also offer convenient organization options. Each locker is equipped with a spacious interior compartment, complete with a built-in shelf for separating items. This allows users to keep their belongings neatly organized and easily accessible. Furthermore, the lockers are designed with ventilation slots, ensuring proper airflow and preventing any unpleasant odors. The smooth edges and rounded corners enhance safety, reducing the risk of accidents or injuries. Overall, the Rainbow Accents Stacking Lockable Lockers in teal are a versatile and practical storage solution that combines functionality, durability, and style. Whether in a classroom, office, or any other setting, these lockers provide a secure and organized space for individuals to store their belongings. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.