Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rainbow Accents Storage Cabinet, Coastal Blue

  • Mfr # 5950JC131

  • Zoro # G911894634


product price: $1,426.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5950JC131
Zoro #
G911894634
UPC #
-
Country of Origin
United States

Description

The Rainbow Accents Storage Cabinet in Coastal Blue is a versatile and stylish addition to any space. With its vibrant color and durable construction, this cabinet is perfect for organizing and storing various items in a classroom, office, or even at home. Measuring at 36 inches wide and 24 inches high, this storage cabinet offers ample space for all your storage needs. It features two adjustable shelves that can be easily customized to accommodate items of different sizes. The shelves are made of sturdy laminate material, ensuring long-lasting durability and resistance to wear and tear. The Coastal Blue color adds a touch of vibrancy and liveliness to any environment. It effortlessly complements a wide range of decor styles, making it a versatile choice for any space. The cabinet is also equipped with rounded edges and corners, ensuring safety and preventing any accidental bumps or injuries. Constructed with high-quality materials, this storage cabinet is built to withstand heavy use. The doors are equipped with full-length piano hinges, allowing for smooth and easy opening and closing. The cabinet also features a locking mechanism, providing added security for valuable items or sensitive documents. Whether you need to store books, supplies, or personal belongings, the Rainbow Accents Storage Cabinet in Coastal Blue is the perfect solution. Its functional design, vibrant color, and durable construction make it a practical and stylish addition to any setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.